KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Cock, Size 3/8 In., Lever Handle

APOLLO| Zoro #: G1719715| Mfr #: 4131001

$19.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -20 Degrees to 500 Degrees F
Bottom Type: Spring
Hose Inside Dia.: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719715 Mfr #: 4131001
Temp. Range: -20 Degrees to 500 Degrees FBottom Type: Spring
Hose Inside Dia.: NoneItem: Air Cock
Handle Type: LeverMax. Pressure: 80 PSIG
Connection Type: MNPT Hexagon Shoulder x Bibb NoseBody Material: Brass
Pipe Size - Valves: 3/8"Country of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT Hexagon Shoulder x Bibb Nose, Pipe Size - Valves 3/8 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 80 psig, Bottom Type Spring, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews