SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Gap Drain Kit, 1/4, 3/8, 1/2 In, Thread

APOLLO| Zoro #: G0764215| Mfr #: AGD4012

$92.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 33 Degrees to 180 Degrees FWidth: 3-19/64"For Use With: Mfr. No. 40201T2, 40202T2, 40203T2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764215 Mfr #: AGD4012
Temp. Range: 33 Degrees to 180 Degrees FWidth: 3-19/64"
For Use With: Mfr. No. 40201T2, 40202T2, 40203T2Material of Construction: ABS
Size: 1/4",3/8", 1/2"Standards: USC, FCCCHR
Item: Air Gap Drain KitLength: 4"
Connection Type: ThreadedMax. Pressure: 175 psi
Country of Origin (subject to change): United States

Description

Air Gap Drain Kit, For Use With Mfr. No. 40201T2, 40202T2, 40203T2, Size 1/4 In.,3/8 In., 1/2 In., Connection Type Threaded, Length 4 In., Width 3-19/64 In., Material of Construction ABS, Max. Pressure 175 psi, Temp. Range 33 Degrees to 180 Degrees F, Standards USC, FCCCHR

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews