Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" FNPT Cast Bronze Ball Cone Check Valve

  • Zoro #: G0093591
  • Mfr #: 61-503-01

$42.04

  • Flow: 1.40 gpm
  • Item: Ball Cone Check Valve
  • Size: 1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Apollo #61-503-01 Specifications

  • Zoro #: G0093591
  • Mfr #: 61-503-01
Flow: 1.40 gpm Item: Ball Cone Check Valve
Size: 1/2" Max. Pressure: 400 psi
Cracking Pressure: 0.5 psi Item - Check Valves: Check Valve
Mounting Orientation - Check Valves: Horizontal, Vertical Connection Type: NPT
Seal Material - Check Valves: EPDM Application - Valves: General Purpose
Compliance: ISO 9001:2008 Overall Height: 1-1/8"
Flow Design: Single Seat Material: EPDM
Max. Steam Pressure - Valves: 400 psi WSP Max. Temp. - Valves: 180 Degrees F
Flow - Valves: 1.40 gpm Max. Water Pressure - Valves: 400 psi
Seal Material: EPDM Pipe or Tube Size - Check Valves: 1/2"
Material of Construction: Cast Bronze Spring Material: 316 Stainless Steel
Spring Material - Check Valves: 316 Stainless Steel Mounting Position: Vertical or Horizontal
Max. Temp.: 250 Degrees F Max. Steam Pressure: 400 psi
Min. Temp. - Valves: 33 Degrees F Seat Material - Check Valves: EPDM
Sub-Category: Bronze Width: 1-1/8"
Body Material: Bronze Standards: ISO 9001:2008
Body Material - Valves: Bronze Max. Water Pressure: 400 psi
Cracking Pressure - Check Valves: 0.500 psi Length: 2-5/16"
Connection Type - Check Valves: FNPT x FNPT Mechanism and Body Design: Inline Ball Cone
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size - Check Valves 1/2 In., Connection Type - Check Valves FNPT x FNPT, Cracking Pressure - Check Valves 0.500 psi, Mounting Orientation - Check Valves Horizontal, Vertical, Seal Material - Check Valves EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 400 psi WSP

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Apollo #61-503-01