KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Bronze Ball Cone Spring Check Valve

APOLLO| Zoro #: G1153765| Mfr #: 6110801

$148.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Position: Vertical or Horizontal
Connection Type: FNPT
Max. Steam Pressure: 125 psi SWP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153765 Mfr #: 6110801
Mounting Position: Vertical or HorizontalConnection Type: FNPT
Max. Steam Pressure: 125 psi SWPMax. Water Pressure: 400 psi Non Shock CWP
Overall Height: 3"Width: 6"
Length: 6"Size: 2"
Material of Construction: BronzeSub-Category: Bronze
Seat Material: RPTFEMax. Temp.: 406 Degrees F
Spring Material: Stainless SteelItem: Ball Cone Spring Check Valve
Cracking Pressure: 0.5 psiCountry of Origin (subject to change): United States

Description

Ball Cone Spring Check Valve, Material of Construction Bronze, Size 2 In., Connection Type FNPT, Length 6 In., Width 6 In., Overall Height 3 In., Max. Steam Pressure 125 psi SWP, Max. Water Pressure 400 psi Non Shock CWP, Cracking Pressure 0.5 psi, Max. Temp. 406 Degrees F, Mounting Position Vertical or Horizontal, Seat Material RPTFE, Spring Material Stainless Steel

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews