HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2" FNPT Bronze Ball Cone Spring Check Valve

APOLLO| Zoro #: G1334331| Mfr #: 6110301

$20.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-5/16"
Sub-Category: Bronze
Max. Temp.: 406 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334331 Mfr #: 6110301
Width: 2-5/16"Sub-Category: Bronze
Max. Temp.: 406 Degrees FMaterial of Construction: Bronze
Max. Water Pressure: 400 psi Non Shock CWPCracking Pressure: 0.5 psi
Connection Type: FNPTOverall Height: 1-1/8"
Length: 2-5/16"Spring Material: Stainless Steel
Item: Ball Cone Spring Check ValveSize: 1/2"
Mounting Position: Vertical or HorizontalSeat Material: RPTFE
Max. Steam Pressure: 125 psi SWPCountry of Origin (subject to change): United States

Description

Spring Check Valve, Ball Cone, Material of Construction Bronze, Size 1/2 In, FNPT Connection, Length 2.31 In., Overall Height 1.13 In., Rated For 125 PSI WSP, 400 PSI Non Shock CWP, Cracking Pressure .5 PSI, Max. Temp. 353 F, Horizontal Or Vertical Mounting Position, Spring Material Stainless Steel, Standards ASTM B584

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews