1" CPVC Ball Valve Adapter

APOLLO| Zoro #: G1992164| Mfr #: 69BV0506PZ

$1.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1992164 Mfr #: 69BV0506PZ
Max. Pressure: 400 psi CWPItem: Ball Valve Adapter
Temp. Range: 32 Degrees to 210 Degrees FConnection Type: CPVC
Standards: MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS CompliantFor Use With Mfr. Model Number: 69BV0501PZ
Connection Size: 1"Country of Origin (subject to change): China

Product Description

Adapter, Nominal Size 1 In, CPVC Connection, 400 Pressure (PSI), Temp Range To 73 Deg F, Material of Construction Bronze, Standards MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.