KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" CPVC Ball Valve Adapter, Min. Qty 30

APOLLO| Zoro #: G1643257| Mfr #: 69BV0406PZ

$1.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 400 psi CWP
Specific Fitting Shape: Adapter
Standards: MSS SP-110, ANSI/NSF 61-8, Directive 2002/95/CE RoHS Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643257 Mfr #: 69BV0406PZ
Max. Pressure: 400 psi CWPSpecific Fitting Shape: Adapter
Standards: MSS SP-110, ANSI/NSF 61-8, Directive 2002/95/CE RoHS CompliantBasic Fitting Shape: Adapter
Item: Ball Valve AdapterCountry of Origin (subject to change): China

Description

Adapter, Nominal Size 3/4 In, CPVC Connection, 400 Pressure (PSI), Material of Construction Bronze, Standards MSS SP-110, ANSI/NSF 61-8, Directive 2002/95/CE RoHS Compliant

Reviews