SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ball Valve Adapter, FNPT, 1 In

APOLLO| Zoro #: G1166417| Mfr #: 69BV0504PZ

$3.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ball Valve AdapterFitting Connection Type: FNPTStandards: MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166417 Mfr #: 69BV0504PZ
Item: Ball Valve AdapterFitting Connection Type: FNPT
Standards: MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS CompliantPipe Size (Fittings): 1"
Max. Pressure: 600 psi CWPCountry of Origin (subject to change): China

Description

Adapter, Nominal Size 1 In, FNPT Connection, 600 CWP Pressure (PSI), Temp Range To 210 Deg F, Material of Construction Bronze, Standards MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS Compliant

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews