HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Ball Valve Adapter, FNPT, 1/2 In, Min. Qty 40

APOLLO| Zoro #: G1444371| Mfr #: 69BV0304PZ

$1.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With Mfr. Model Number: 69BV0301PZ
Max. Pressure: 600 psi CWP
Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444371 Mfr #: 69BV0304PZ
For Use With Mfr. Model Number: 69BV0301PZMax. Pressure: 600 psi CWP
Connection Type: FNPTConnection Size: 1/2"
Temp. Range: 32 Degrees to 210 Degrees FStandards: MSS SP-110, ANSI/NSF 61-8, Directive 2002/95/CE RoHS Compliant
Item: Ball Valve AdapterCountry of Origin (subject to change): China

Description

Adapter, Nominal Size 1/2 In, FNPT Connection, 600 CWP Pressure (PSI), Material of Construction Bronze, Standards MSS SP-110, ANSI/NSF 61-8, Directive 2002/95/CE RoHS Compliant

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews