Shop Alternate Products
This Product is Discontinued
Apollo Valves
1" MNPT Ball Valve Adapter (Discontinued)
Mfr # 69BV0503PZ
Zoro # G0783842
This Product is Discontinued
Key Features
- Max. Pressure 600 psi CWP
- Temp. Range 32 Degrees to 210 Degrees F
- Standards MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS Compliant
- Connection Size 1 in
- Connection Type MNPT