Ball Valve Adapter, PEX, 1 In

APOLLO| Zoro #: G0973375| Mfr #: 69BV0507PZ

$3.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0973375 Mfr #: 69BV0507PZ
Standards: MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS CompliantMax. Pressure: 200 psi CWP
Connection Size: 1"For Use With Mfr. Model Number: 69BV0501PZ
Item: Ball Valve AdapterTemp. Range: 32 Degrees to 210 Degrees F
Connection Type: PEXCountry of Origin (subject to change): China

Product Description

Adapter, Nominal Size 1 In, PEX Connection, 200 Pressure (PSI), Temp Range To 73 Deg F, Material of Construction Bronze, Standards MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.