KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball Valve Adapter, PEX, 1/2 In

APOLLO| Zoro #: G0881973| Mfr #: 69BV0307PZ

$1.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 210 Degrees F
Item: Ball Valve Adapter
Max. Pressure: 200 psi CWP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881973 Mfr #: 69BV0307PZ
Temp. Range: 32 Degrees to 210 Degrees FItem: Ball Valve Adapter
Max. Pressure: 200 psi CWPConnection Type: PEX
Standards: MSS SP-110, ANSI/NSF 61-8, Directive 2002/95/CE RoHS CompliantConnection Size: 1/2"
For Use With Mfr. Model Number: 69BV0301PZCountry of Origin (subject to change): China

Description

Adapter, Nominal Size 1/2 In, PEX Connection, 200 At 73 Deg F Pressure (PSI), Material of Construction Bronze, Standards MSS SP-110, ANSI/NSF 61-8, Directive 2002/95/CE RoHS Compliant

Reviews