KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" Poly Ball Valve Adapter

APOLLO| Zoro #: G1236916| Mfr #: 69BV0510PZ

$5.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 210 Degrees F
Item: Ball Valve Adapter
Max. Pressure: 200 psi CWP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236916 Mfr #: 69BV0510PZ
Temp. Range: 32 Degrees to 210 Degrees FItem: Ball Valve Adapter
Max. Pressure: 200 psi CWPConnection Type: Poly
Body Material: BrassStandards: MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS Compliant
Country of Origin (subject to change): China

Description

Adapter, Nominal Size 1 In, Poly Connection, 200 CWP Pressure (PSI), Temp Range To 73 Deg F, Material of Construction Bronze, Standards MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS Compliant

Reviews