KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Poly Ball Valve Adapter

APOLLO| Zoro #: G0428757| Mfr #: 69BV0410PZ

$5.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Type: Poly
Max. Pressure: 200 psi CWP
Item: Ball Valve Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428757 Mfr #: 69BV0410PZ
Connection Type: PolyMax. Pressure: 200 psi CWP
Item: Ball Valve AdapterTemp. Range: 32 Degrees to 210 Degrees F
Standards: MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS CompliantCountry of Origin (subject to change): China

Description

Adapter, Nominal Size 3/4 In, Poly Connection, 200 CWP Pressure (PSI), Temp Range To 73 Deg F, Material of Construction Bronze, Standards MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS Compliant

Reviews