HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2" Push Ball Valve Adapter

APOLLO| Zoro #: G0462122| Mfr #: 69BV0309PZ

$6.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 210 Degrees F
Item: Ball Valve Adapter
Max. Pressure: 200 psi CWP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0462122 Mfr #: 69BV0309PZ
Temp. Range: 32 Degrees to 210 Degrees FItem: Ball Valve Adapter
Max. Pressure: 200 psi CWPConnection Type: Push
Standards: MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS CompliantCountry of Origin (subject to change): China

Description

Adapter, Nominal Size 1/2 In, Push Connection, 200 Pressure (PSI), Temp Range To 68 Deg F, Material of Construction Bronze, Standards MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS Compliant

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews