LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Ball Valve Adapter, Push, 3/4 In

APOLLO| Zoro #: G1275897| Mfr #: 69BV0409PZ

$6.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1275897 Mfr #: 69BV0409PZ
Max. Pressure: 200 psi CWPItem: Ball Valve Adapter
Temp. Range: 32 Degrees to 210 Degrees FStandards: MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS Compliant
Connection Type: PushCountry of Origin (subject to change): China

Product Description

Adapter, Nominal Size 3/4 In, Push Connection, 200 Pressure (PSI), Temp Range To 68 Deg F, Material of Construction Bronze, Standards MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS Compliant

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.