Shop Alternate Products
This Product is Discontinued
Apollo Valves
PVC Ball Valve Adapter, 1" Pipe Size (Discontinued)
Mfr # 69BV0505PZ
Zoro # G1949297
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Max. Pressure 200 psi CWP
- Basic Pipe Fitting Shape Adapter