15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Ball Valve Adapter, Sweat, 1/2 In

APOLLO| Zoro #: G2270186| Mfr #: 69BV0302PZ

$4.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2270186 Mfr #: 69BV0302PZ
Standards: MSS SP-110, ANSI/NSF 61-8, Directive 2002/95/CE RoHS CompliantMax. Pressure: 200 psi CWP
Connection Size: 1/2"For Use With Mfr. Model Number: 69BV0301PZ
Item: Ball Valve AdapterTemp. Range: 32 Degrees to 210 Degrees F
Connection Type: SweatCountry of Origin (subject to change): China

Product Description

Adapter, Nominal Size 1/2 In, Sweat Connection, 200 CWP Pressure (PSI), Material of Construction Bronze, Standards MSS SP-110, ANSI/NSF 61-8, Directive 2002/95/CE RoHS Compliant

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews