1-1/4" FNPT Brass Ball Valve Inline

APOLLO| Zoro #: G0854515| Mfr #: 94A10601

$30.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Handle Type: LeverStem Type: Blowout ProofStandards: UL, CSA
Save 15%. Sign up for Z-mail.


Zoro #: G0854515 Mfr #: 94A10601
Handle Type: LeverStem Type: Blowout Proof
Standards: UL, CSAConnection Type: FNPT x FNPT
Ball Valve Product Group: ManualValve Structure: 2-Piece
Body Style: InlinePort: Full
Body Material: BrassSeat Material: PTFE
Compliance: MSS SP-110Pipe Size: 1-1/4"
Max. Pressure: 600 psi CWPHandle Material: Steel with Corrosion Resistant Plating
Features: General PurposeStem Material: Brass
Ball Material: Chrome Plated BrassValve Basic Body Material: Brass
Item: Ball ValveTemp. Range: 0 Degrees to 400 Degrees F
Country of Origin (subject to change): China


Ball Valve, Two Piece, FNPT Connection, Max. Pressure 600 psi WOG, Pipe Size 1-1/4 In., Material of Construction Brass, Seats PTFE, Stem Material Brass, Handle Lever, Temp. Range (F) 0 to 400 Degrees , Standards UL, CSA

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
This is a restricted item. It cannot be used in the USA for potable water applications.