Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1/4" FNPT Brass Ball Valve Inline

  • Zoro #: G2214116
  • Mfr #: 94A10101

$4.93

Details
  • Temp. Range: 0 Degrees to 400 Degrees F
  • Ball Valve Product Group: Manual
  • Pipe Size: 1/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Apollo #94A10101 Specifications

  • Zoro #: G2214116
  • Mfr #: 94A10101
Temp. Range: 0 Degrees to 400 Degrees F Ball Valve Product Group: Manual
Pipe Size: 1/4" Valve Structure: 2-Piece
Handle Type: Lever Handle Material: Steel with Corrosion Resistant Plating
Standards: UL, CSA Ball Valve Basic Body Material: Brass
Port: Full Max. Pressure: 600 psi CWP
Ball Material: Chrome Plated Brass Compliance: MSS SP-110
Stem Type: Blowout Proof Body Style: Inline
Seat Material: PTFE Features: General Purpose
Body Material: Brass Connection Type: FNPT x FNPT
Stem Material: 316 Stainless Steel Item: Ball Valve
Country of Origin (subject to change): China

Description

Shop our wide assortment of industrial ball valves designed to manage the flow of gas, steam, water, oxygen, diesel fuel, liquid propane, chemicals or compressed air. Apollo Ball Valve include characteristics like: Pipe Size: 1/4", Body Material: Brass, Connection Type: FNPT x FNPT.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Apollo #94A10101