SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" Sweat Brass Ball Valve Inline

APOLLO| Zoro #: G0661744| Mfr #: 94A20701

$27.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: BrassStem Material: BrassPort: Full
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661744 Mfr #: 94A20701
Valve Basic Body Material: BrassStem Material: Brass
Port: FullSeat Material: PTFE
Features: General PurposeTube Size: 1-1/2"
Handle Material: Steel with Corrosion Resistant PlatingItem: Ball Valve
Pipe Size: 1-1/2"Body Style: Inline
Ball Valve Product Group: ManualBall Material: Chrome Plated Brass
Valve Structure: 2-PieceCompliance: MSS SP-110
Temp. Range: 0 Degrees to 400 Degrees FStandards: UL, CSA
Body Material: BrassHandle Type: Lever
Stem Type: Blowout ProofConnection Type: Sweat x Sweat
Max. Pressure: 600 psi CWPCountry of Origin (subject to change): China

Description

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1-1/2 In., Tube Size 1-1/2 In., Connection Type Sweat x Sweat, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews