KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" Sweat Brass Ball Valve Inline

APOLLO| Zoro #: G1728133| Mfr #: 94A20A01

$218.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Tube Size: 4"
Temp. Range: 0 Degrees to 400 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728133 Mfr #: 94A20A01
Stem Type: Blowout ProofTube Size: 4"
Temp. Range: 0 Degrees to 400 Degrees FBody Material: Brass
Max. Pressure: 400 psi CWPBody Style: Inline
Stem Material: BrassValve Structure: 2-Piece
Seat Material: PTFECompliance: MSS SP-110
Valve Basic Body Material: BrassBall Material: Chrome Plated Brass
Pipe Size: 4"Item: Ball Valve
Handle Type: LeverBall Valve Product Group: Manual
Features: General PurposeHandle Material: Steel with Corrosion Resistant Plating
Connection Type: Sweat x SweatPort: Full
Standards: UL, CSACountry of Origin (subject to change): China

Description

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 4 In., Tube Size 4 In., Connection Type Sweat x Sweat, Full Port, Max. Pressure 400 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass

Reviews