SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/4" FNPT Bronze Ball Valve 3-Way

APOLLO| Zoro #: G1457635| Mfr #: 7060601

$66.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: LeverStem Type: Blowout ProofStandards: MSS-SP-110
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457635 Mfr #: 7060601
Handle Type: LeverStem Type: Blowout Proof
Standards: MSS-SP-110Connection Type: FNPT x FNPT x FNPT
Ball Valve Product Group: ManualValve Structure: 2-Piece
Body Style: 3-WayPort: Standard L
Body Material: BronzeSeat Material: RPTFE
Body Seal Material: PTFECompliance: ISO 9001
Pipe Size: 1-1/4"Max. Pressure: 400 psi CWP
Handle Material: Zinc Plated Steel with Vinyl GripFeatures: 3-Way Diverter
Stem Material: BrassBall Material: Chrome Plated Brass
Valve Basic Body Material: BronzeItem: Ball Valve
Temp. Range: -20 Degrees to 450 Degrees FCountry of Origin (subject to change): United States

Description

Ball Valve, Three Way, FNPT Connection, Max. Pressure 400 psi WOG, Standard Port, Material of Construction Bronze, Seats RPTFE, Stem Material Brass, Handle Lever, Standards MSS-SP-110

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews