BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" FNPT Bronze Ball Valve 3-Way

APOLLO| Zoro #: G1262335| Mfr #: 7060201

$25.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Style: 3-WayCompliance: ISO 9001Body Seal Material: PTFE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1262335 Mfr #: 7060201
Body Style: 3-WayCompliance: ISO 9001
Body Seal Material: PTFEItem: Ball Valve
Handle Type: LeverStandards: MSS-SP-110
Valve Structure: 2-PieceHandle Material: Zinc Plated Steel with Vinyl Grip
Pipe Size: 3/8"Connection Type: FNPT x FNPT x FNPT
Stem Type: Blowout ProofSeat Material: RPTFE
Temp. Range: -20 Degrees to 450 Degrees FPort: Standard L
Stem Material: BrassBall Material: Chrome Plated Brass
Valve Basic Body Material: BronzeFeatures: 3-Way Diverter
Body Material: BronzeMax. Pressure: 400 psi CWP
Ball Valve Product Group: ManualCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Bronze, Body Style 3-Way, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT x FNPT, Standard L Port, Max. Pressure 400 psi CWP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Brass, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material Brass, Body Seal Material PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews