1-1/2" FNPT x MNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G1098763| Mfr #: 7080701

$74.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Heavy Pattern Construction
Compliance: MSS SP-110
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098763 Mfr #: 7080701
Features: Heavy Pattern ConstructionCompliance: MSS SP-110
Body Material: BronzeBall Valve Product Group: Manual
Seat Material: RPTFEMax. Steam Pressure: 150 PSI WSP
Valve Structure: 2-PieceBody Seal Material: PTFE
Temp. Range: -20 Degrees to 450 Degrees FPort: Standard
Valve Basic Body Material: BronzeBody Style: Inline
Connection Type: FNPT x MNPTStandards: MSS SP-110
Handle Material: Zinc Plated SteelBall Material: Chrome Plated Brass
Stem Type: Blowout ProofPipe Size: 1-1/2"
Max. Pressure: 600 psi CWPItem: Ball Valve
Stem Material: BrassHandle Type: Lever
Country of Origin (subject to change): United States

Description

Two Piece Ball Valve, FNPT x MNPT Connection, Max. Pressure 600 psi WOG, 150 psi WSP, Standard Port, Material of Construction Bronze, Seats RPTFE, Seals PTFE, Ball Material Brass, Stem Material Brass, Stem Nonrising, Handle Zinc Plated Steel, Standards MSS SP-110

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews