KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" FNPT x MNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G0616777| Mfr #: 7080501

$34.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Seat Material: RPTFE
Valve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616777 Mfr #: 7080501
Ball Valve Product Group: ManualSeat Material: RPTFE
Valve Structure: 2-PieceMax. Steam Pressure: 150 PSI WSP
Pipe Size: 1"Compliance: MSS SP-110
Temp. Range: -20 Degrees to 450 Degrees FBody Seal Material: PTFE
Item: Ball ValveFeatures: Heavy Pattern Construction
Handle Material: Zinc Plated SteelPort: Standard
Stem Type: Blowout ProofBall Material: Chrome Plated Brass
Body Material: BronzeMax. Pressure: 600 psi CWP
Body Style: InlineStem Material: Brass
Valve Basic Body Material: BronzeHandle Type: Lever
Connection Type: FNPT x MNPTStandards: MSS SP-110
Country of Origin (subject to change): United States

Description

Two Piece Ball Valve, FNPT x MNPT Connection, Max. Pressure 600 psi WOG, 150 psi WSP, Standard Port, Material of Construction Bronze, Seats RPTFE, Seals PTFE, Ball Material Brass, Stem Material Brass, Stem Nonrising, Handle Zinc Plated Steel, Standards MSS SP-110

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews