SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" FNPT x MNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G1581176| Mfr #: 7080401

$30.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 150 PSI WSPValve Basic Body Material: BronzeBall Valve Product Group: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581176 Mfr #: 7080401
Max. Steam Pressure: 150 PSI WSPValve Basic Body Material: Bronze
Ball Valve Product Group: ManualBody Seal Material: PTFE
Handle Material: Zinc Plated SteelBall Material: Chrome Plated Brass
Seat Material: RPTFECompliance: MSS SP-110
Body Material: BronzeItem: Ball Valve
Stem Material: BrassPort: Standard
Handle Type: LeverFeatures: Heavy Pattern Construction
Stem Type: Blowout ProofBody Style: Inline
Valve Structure: 2-PiecePipe Size: 3/4"
Temp. Range: -20 Degrees to 450 Degrees FStandards: MSS SP-110
Connection Type: FNPT x MNPTMax. Pressure: 600 psi CWP
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 3/4 In., Connection Type FNPT x MNPT, Standard Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Brass, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel, Stem Material Brass, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews