KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" FNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G0770217| Mfr #: 75-106-41

$74.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Pad Locking Lever
Features: May be Padlocked Open or Closed and includes Auto-Drain
Max. Pressure: 125 psi CWP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770217 Mfr #: 75-106-41
Handle Type: Pad Locking LeverFeatures: May be Padlocked Open or Closed and includes Auto-Drain
Max. Pressure: 125 psi CWPStandards: MSS SP-110, ASTM B16
Ball Material: Chrome Plated BrassValve Basic Body Material: Bronze
Ball Valve Product Group: ManualConnection Type: FNPT x FNPT
Pipe Size: 1-1/4"Compliance: MSS SP-110
Body Material: BronzeMax. Steam Pressure: 150 PSI WSP
Port: StandardBody Seal Material: PTFE
Seat Material: RPTFEStem Type: Blowout Proof
Body Style: InlineTemp. Range: 50 Degrees to 200 Degrees F
Handle Material: Zinc Plated Steel with Vinyl GripValve Structure: 2-Piece
Stem Material: BrassItem: Ball Valve
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 125 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 50 Degrees to 200 Degrees F, Ball Material Chrome Plated Brass, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Pad Locking Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material Brass, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews