1-1/4" FNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G0964083| Mfr #: 7710601

$62.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Mounting Pad for Actuation
Compliance: ISO 9001
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0964083 Mfr #: 7710601
Features: Mounting Pad for ActuationCompliance: ISO 9001
Body Material: BronzeBall Valve Product Group: Manual
Seat Material: RPTFEMax. Steam Pressure: 150 PSI WSP
Valve Structure: 2-PieceBody Seal Material: PTFE
Temp. Range: Up to 500 Degrees FPort: Full
Valve Basic Body Material: BronzeBody Style: Inline
Connection Type: FNPT x FNPTStandards: MSS SP-110
Handle Material: Zinc Plated Steel with Vinyl GripBall Material: Chrome Plated Bronze
Stem Type: Blowout ProofPipe Size: 1-1/4"
Max. Pressure: 600 psi CWPItem: Ball Valve
Stem Material: BrassHandle Type: Lever
Country of Origin (subject to change): United States

Description

Two Piece Ball Valve, FNPT Connection, Max. Pressure 600 psi WOG, Full Port, Material of Construction Bronze, Seats RPTFE, Ball Material Chrome Plated, Stem Material Brass, Stem Brass, Handle Plated Steel, Standards MSS SP-110

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews