JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1-1/4" FNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G0905414| Mfr #: 77C10627

$82.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0905414 Mfr #: 77C10627
Ball Material: Chrome Plated BrassPort: Full
Ball Valve Product Group: ManualItem: Ball Valve
Stem Type: Blowout ProofBody Seal Material: MPTFE
Body Style: InlineValve Basic Body Material: Bronze
Seat Material: MPTFEStem Material: Brass
Valve Structure: 2-PieceMax. Pressure: 600 psi CWP
Max. Steam Pressure: 150 PSI WSPStandards: MSS-SP-110, ASTM B16
Item: Ball ValvePipe Size: 1-1/4"
Compliance: IAPMO, ISO 9001Handle Material: Zinc Plated Steel with Vinyl Grip
Body Material: Bronze B584Temp. Range: Up to 500 Degrees F
Handle Type: Locking LeverFeatures: SS Latch Lock
Connection Type: FNPT x FNPTCountry of Origin (subject to change): United States

Product Description

Two Piece Ball Valve, FNPT Connection, Max. Pressure 600 psi WOG, Full Port, Material of Construction Bronze, Seats PTFE, Stem Material Brass, Handle Locking Lever, Standards MSS-SP-110

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews