1" FNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G2459992| Mfr #: 70-105-41

$46.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Bronze
Pipe Size: 1"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459992 Mfr #: 70-105-41
Valve Basic Body Material: BronzePipe Size: 1"
Connection Type: FNPT x FNPTStem Material: Brass
Body Material: BronzeValve Structure: 2-Piece
Max. Pressure: 125 psi CWPBody Seal Material: PTFE
Ball Valve Product Group: ManualFeatures: Auto Drain
Port: StandardHandle Material: Zinc Plated Steel with Vinyl Grip
Stem Type: Blowout ProofHandle Type: Lever
Seat Material: RPTFEBody Style: Inline
Item: Ball ValveTemp. Range: -20 Degrees to 450 Degrees F
Compliance: MSS SP-110Standards: MSS SP-110, ASTM B16
Ball Material: Chrome Plated BrassCountry of Origin (subject to change): United States

Description

Ball Valve, Auto Drain, NPT Connection, Max. Pressure 125 psig, Rated For 600 CWP, Standard Port, Material of Construction B584 Bronze Body with B16 Brass Retainer, Seats RPTFE, Ball Material B16 Brass Chrome Plated, Stem Material B16 Brass, Handle Steel Zinc Plated, Standards MSS SP-110

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews