KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" FNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G0810817| Mfr #: 7150301

$63.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Material: 316 Stainless Steel
Body Material: Bronze
Max. Steam Pressure: 150 PSI WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810817 Mfr #: 7150301
Stem Material: 316 Stainless SteelBody Material: Bronze
Max. Steam Pressure: 150 PSI WSPFeatures: Spring Return Handle
Port: StandardHandle Type: Spring Return
Body Style: InlineTemp. Range: -20 Degrees to 450 Degrees F
Compliance: MSS SP-110Standards: MSS-SP-110
Ball Material: Chrome Plated BrassValve Basic Body Material: Bronze
Pipe Size: 1/2"Connection Type: FNPT x FNPT
Valve Structure: 2-PieceMax. Pressure: 600 psi CWP
Body Seal Material: PTFEBall Valve Product Group: Manual
Stem Type: Blowout ProofHandle Material: 304 Stainless Steel with Vinyl Grip
Seat Material: PTFEItem: Ball Valve
Country of Origin (subject to change): United States

Description

Two Piece Ball Valve, FNPT Connection, Max. Pressure 600 psi WOG, Standard Port, Material of Construction Bronze, Seats PTFE, Stem Material Stainless Steel, Handle Spring Return, Standards MSS-SP-110

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews