Bronze Ball Valve Inline 1/2"

APOLLO |Zoro #: G2440864|Mfr #: 77C10301

$14.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2440864 Mfr #: 77C10301
Port: FullStem Material: Brass
Stem Type: Blowout ProofBody Seal Material: MPTFE
Ball Valve Basic Body Material: BronzeBall Valve Product Group: Manual
Valve Structure: 2-PieceSeat Material: MPTFE
Item: Ball ValveBall Material: Chrome Plated Brass
Body Style: InlineMax. Pressure: 600 psi CWP
Max. Steam Pressure: 150 psi WSPStandards: ASTM B16, MSS-SP-110
Item: Ball ValvePipe Size: 1/2"
Handle Type: LeverFeatures: Contractor Series
Connection Type: FNPT x FNPTCompliance: IAPMO, ISO 9001
Handle Material: Zinc Plated Steel with Vinyl GripBody Material: Bronze B584
Temp. Range: -20 Degrees to 450 Degrees FCountry of Origin (subject to change): United States

Product Description

Two Piece Ball Valve, FNPT Connection, Max. Pressure 600 psi WOG, 150 psi WSP, Full Port, Material of Construction Cast Bronze, Seats MPTFE, Stem Blowout Proof, Handle Zinc Plated

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews