KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" FNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G0957153| Mfr #: 75-101-01

$26.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Material: Brass
Body Material: Bronze
Max. Steam Pressure: 150 PSI WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0957153 Mfr #: 75-101-01
Stem Material: BrassBody Material: Bronze
Max. Steam Pressure: 150 PSI WSPFeatures: May be Padlocked Open or Closed
Port: StandardHandle Type: Pad Locking Lever
Body Style: InlineTemp. Range: 50 Degrees to 200 Degrees F
Compliance: MSS SP-110Standards: MSS SP-110, ASTM B16
Ball Material: Chrome Plated BrassValve Basic Body Material: Bronze
Pipe Size: 1/4"Connection Type: FNPT x FNPT
Valve Structure: 2-PieceMax. Pressure: 600 psi CWP
Body Seal Material: PTFEBall Valve Product Group: Manual
Stem Type: Blowout ProofHandle Material: Zinc Plated Steel with Vinyl Grip
Seat Material: RPTFEItem: Ball Valve
Country of Origin (subject to change): United States

Description

Ball Valve, Pad Locking, NPT Connection, Max. Pressure 600 psig, Rated For 600 CWP, Standard Port, Material of Construction B584 Bronze Body with B16 Brass Retainer, Seats RPTFE, Ball Material B16 Brass Chrome Plated, Stem Material B16 Brass, Handle Steel Zinc Plated, Standards MSS SP-110

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews