KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" FNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G1098395| Mfr #: 8210101

$33.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Seat Material: RPTFE
Valve Structure: 3-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098395 Mfr #: 8210101
Ball Valve Product Group: ManualSeat Material: RPTFE
Valve Structure: 3-PieceMax. Steam Pressure: 150 PSI WSP
Pipe Size: 1/4"Compliance: ISO 9001
Temp. Range: -20 Degrees to 450 Degrees FBody Seal Material: RPTFE
Item: Ball ValveFeatures: In-Line Repairable
Handle Material: Zinc Plated Steel with Vinyl GripPort: Full
Stem Type: Blowout ProofBall Material: Chrome Plated Bronze
Body Material: Bronze B584Max. Pressure: 600 psi CWP
Body Style: InlineStem Material: Brass
Valve Basic Body Material: BronzeHandle Type: Lever
Connection Type: FNPT x FNPTStandards: MSS-SP-110
Country of Origin (subject to change): United States

Description

Three Piece Ball Valve, FNPT Connection, Max. Pressure 600 psi WOG, 150 psi WSP, Full Port, Material of Construction Bronze, Seats RPTFE, Stem Material Brass, Handle Lever, Standards MSS-SP-110

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews