DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/4" FNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G1865464| Mfr #: 7010401

$18.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Heavy Pattern Construction
Compliance: MSS SP-110
Body Material: Bronze B584
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1865464 Mfr #: 7010401
Features: Heavy Pattern ConstructionCompliance: MSS SP-110
Body Material: Bronze B584Ball Valve Product Group: Manual
Seat Material: PTFEMax. Steam Pressure: 150 psi WSP
Valve Structure: 2-PieceBody Seal Material: PTFE
Temp. Range: -20 Degrees to 450 Degrees FPort: Standard
Valve Basic Body Material: BronzeBody Style: Inline
Connection Type: FNPT x FNPTStandards: ASTM B16
Handle Material: Zinc Plated Steel with Vinyl GripBall Material: Chrome Plated Bronze
Stem Type: Blowout ProofPipe Size: 3/4"
Max. Pressure: 600 psi CWPItem: Ball Valve
Stem Material: brassHandle Type: Lever
Country of Origin (subject to change): United States

Description

Ball Valve, FNPT Connection, Max. Pressure 600 psi WOG, 150 psi WSP, Material of Construction Bronze, Seats PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews