3/4" FNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G0245585| Mfr #: 7010410

$23.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Seat Material: RPTFE
Valve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0245585 Mfr #: 7010410
Ball Valve Product Group: ManualSeat Material: RPTFE
Valve Structure: 2-PieceMax. Steam Pressure: 150 PSI WSP
Pipe Size: 3/4"Compliance: MSS SP-110
Temp. Range: -20 Degrees to 450 Degrees FBody Seal Material: PTFE
Item: Ball ValveFeatures: SS Lever & Nut
Handle Material: 316 Stainless SteelPort: Standard
Stem Type: Blowout ProofBall Material: Chrome Plated Bronze
Body Material: BronzeMax. Pressure: 600 psi CWP
Body Style: InlineStem Material: Brass
Valve Basic Body Material: BronzeHandle Type: Lever
Connection Type: FNPT x FNPTStandards: WW-V-35C, Type: II, Composition: BZ, Style: 3, ASTM B16
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Bronze, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material 316 Stainless Steel, Stem Material Brass, Body Seal Material PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews