KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G0703701| Mfr #: 7010227

$17.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Material: Brass
Body Material: Bronze
Max. Steam Pressure: 150 PSI WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703701 Mfr #: 7010227
Stem Material: BrassBody Material: Bronze
Max. Steam Pressure: 150 PSI WSPFeatures: SS Latch-Lock Lever & Nut
Port: StandardHandle Type: Locking Lever
Body Style: InlineTemp. Range: -20 Degrees to 450 Degrees F
Compliance: MSS SP-110Standards: MSS SP-110
Ball Material: Chrome Plated BronzeValve Basic Body Material: Bronze
Pipe Size: 3/8"Connection Type: FNPT x FNPT
Valve Structure: 2-PieceMax. Pressure: 600 psi CWP
Body Seal Material: PTFEBall Valve Product Group: Manual
Stem Type: Blowout ProofHandle Material: Steel
Seat Material: RPTFEItem: Ball Valve
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Bronze, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Steel, Stem Material Brass, Body Seal Material PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews