BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" FNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G1814172| Mfr #: 7150201

$67.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout ProofStem Material: 316 Stainless SteelConnection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814172 Mfr #: 7150201
Stem Type: Blowout ProofStem Material: 316 Stainless Steel
Connection Type: FNPT x FNPTSeat Material: PTFE
Ball Valve Product Group: ManualHandle Type: Spring Return
Handle Material: 304 Stainless Steel with Vinyl GripBall Material: Chrome Plated Brass
Item: Ball ValveBody Style: Inline
Standards: MSS-SP-110Valve Structure: 2-Piece
Max. Pressure: 600 psi CWPValve Basic Body Material: Bronze
Temp. Range: -20 Degrees to 450 Degrees FFeatures: Spring Return Handle
Port: StandardPipe Size: 3/8"
Body Material: BronzeBody Seal Material: PTFE
Compliance: MSS SP-110Max. Steam Pressure: 150 PSI WSP
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Spring Return, Handle Material 304 Stainless Steel with Vinyl Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews