JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

4" FNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G0277462| Mfr #: 82A14A01

$1910.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0277462 Mfr #: 82A14A01
Body Style: InlineStandards: MSS-SP-110
Item: Ball ValveBody Material: Bronze B584
Handle Material: Zinc Plated Steel with Vinyl GripMax. Steam Pressure: 150 PSI WSP
Body Seal Material: RPTFECompliance: ISO 9001
Max. Pressure: 600 psi CWPBall Valve Product Group: Manual
Stem Type: Blowout ProofSeat Material: RPTFE
Temp. Range: -20 Degrees to 450 Degrees FValve Structure: 3-Piece
Handle Type: LeverFeatures: In-Line Repairable
Valve Basic Body Material: BronzePort: Full
Pipe Size: 4"Stem Material: 316 Stainless Steel
Connection Type: FNPT x FNPTBall Material: 316 stainless steel
Country of Origin (subject to change): United States

Product Description

Three Piece Ball Valve, FNPT Connection, Max. Pressure 600 psi WOG, 150 psi WSP, Full Port, Material of Construction Bronze, Seats RPTFE, Stem Material Stainless Steel, Handle Lever, Standards MSS-SP-110

Product Reviews