SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" Press Bronze Ball Valve Inline

APOLLO| Zoro #: G1395676| Mfr #: 77W10501

$35.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compliance: ISO 9001Max. Pressure: 200 psi CWPValve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395676 Mfr #: 77W10501
Compliance: ISO 9001Max. Pressure: 200 psi CWP
Valve Structure: 2-PieceTube Size: 1"
Connection Type: Press x PressBall Valve Product Group: Manual
Stem Material: BrassPort: Full
Temp. Range: 0 Degrees to 200 Degrees FFeatures: Press End Connections
Standards: MSS SP-110, ANSI/NSF 61-8, RoHS CompliantBody Material: Bronze
Max. Steam Pressure: 15 psi WSPBody Style: Inline
Handle Type: LeverItem: Ball Valve
Pipe Size: 1"Stem Type: Blowout Proof
Handle Material: Plated SteelSeat Material: PTFE
Valve Basic Body Material: BronzeBall Material: Chrome Plated Brass
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 1 In., Tube Size 1 In., Connection Type Press x Press, Full Port, Max. Pressure 200 psi CWP, Max. Steam Pressure 15 psi WSP, Temp. Range 0 Degrees to 200 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Plated Steel, Stem Material Brass

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews