3/4" Press Bronze Ball Valve Inline

APOLLO| Zoro #: G1040575| Mfr #: 77W10401

$30.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/4"
Seat Material: PTFE
Valve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1040575 Mfr #: 77W10401
Tube Size: 3/4"Seat Material: PTFE
Valve Structure: 2-PieceMax. Steam Pressure: 15 psi WSP
Pipe Size: 3/4"Compliance: ISO 9001
Temp. Range: 0 Degrees to 200 Degrees FFeatures: Press End Connections
Ball Valve Product Group: ManualHandle Material: Plated Steel
Port: FullStem Type: Blowout Proof
Ball Material: Chrome Plated BrassBody Material: Bronze
Max. Pressure: 200 psi CWPBody Style: Inline
Stem Material: BrassValve Basic Body Material: Bronze
Item: Ball ValveHandle Type: Lever
Connection Type: Press x PressStandards: MSS SP-110, ANSI/NSF 61-8, RoHS Compliant
Country of Origin (subject to change): United States

Description

Two Piece Ball Valve, Press Connection, Max. Pressure 200 psi WOG, Full Port, Material of Construction Bronze, Seats PTFE, Ball Material Brass, Stem Material Brass, Stem Brass, Handle Plated Steel, Standards MSS SP-110, ANSI/NSF 61-8, RoHS Compliant

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews