BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2" SAE Bronze Ball Valve Inline

APOLLO| Zoro #: G0368146| Mfr #: 7790801

$155.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout ProofStem Material: brassConnection Type: SAE Female
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368146 Mfr #: 7790801
Stem Type: Blowout ProofStem Material: brass
Connection Type: SAE FemaleSeat Material: RPTFE
Ball Valve Product Group: ManualHandle Type: Lever
Handle Material: Zinc Plated Steel with Vinyl GripBall Material: Chrome Plated Brass
Item: Ball ValveBody Style: Inline
Standards: MSS-SP-110Valve Structure: 2-Piece
Max. Pressure: 600 psi CWPValve Basic Body Material: Bronze
Temp. Range: -20 Degrees to 450 Degrees FFeatures: Mounting Pad for Actuation
Port: FullPipe Size: 2"
Body Material: BronzeBody Seal Material: PTFE
Compliance: MSS SP-110Max. Steam Pressure: 150 psi WSP
Country of Origin (subject to change): United States

Description

Two Piece Ball Valve, SAE Connection, Max. Pressure 600 psi WOG, Full Port, Material of Construction Bronze, Seats RPTFE, Stem Material Brass, Handle Lever, Standards MSS-SP-110

Reviews