SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" SAE Bronze Ball Valve Inline

APOLLO| Zoro #: G0944754| Mfr #: 7790201

$21.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 150 psi WSPValve Basic Body Material: BronzeBall Valve Product Group: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944754 Mfr #: 7790201
Max. Steam Pressure: 150 psi WSPValve Basic Body Material: Bronze
Ball Valve Product Group: ManualBody Seal Material: PTFE
Handle Material: Zinc Plated Steel with Vinyl GripBall Material: Chrome Plated Brass
Seat Material: RPTFECompliance: MSS SP-110
Body Material: BronzeItem: Ball Valve
Stem Material: brassPort: Full
Handle Type: LeverFeatures: Mounting Pad for Actuation
Stem Type: Blowout ProofBody Style: Inline
Valve Structure: 2-PiecePipe Size: 3/8"
Temp. Range: -20 Degrees to 450 Degrees FStandards: MSS-SP-110
Connection Type: SAE FemaleMax. Pressure: 600 psi CWP
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type SAE Female, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Brass, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material Brass, Body Seal Material PTFE

Reviews