KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Sweat Bronze Ball Valve Inline

APOLLO| Zoro #: G2123755| Mfr #: 8220701

$99.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: In-Line Repairable
Compliance: ISO 9001
Seat Material: RPTFE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123755 Mfr #: 8220701
Features: In-Line RepairableCompliance: ISO 9001
Seat Material: RPTFEPipe Size: 1-1/2"
Max. Steam Pressure: 150 psi WSPItem: Ball Valve
Standards: MSS-SP-110Connection Type: Sweat x Sweat
Stem Material: brassBall Material: Chrome Plated Bronze
Body Material: Bronze B584Ball Valve Product Group: Manual
Valve Basic Body Material: BronzeHandle Material: Zinc Plated Steel with Vinyl Grip
Stem Type: Blowout ProofValve Structure: 3-Piece
Handle Type: LeverBody Seal Material: RPTFE
Max. Pressure: 600 psi CWPTemp. Range: -20 Degrees to 450 Degrees F
Body Style: InlineTube Size: 1-1/2"
Port: FullCountry of Origin (subject to change): United States

Description

Three Piece Ball Valve, Solder Connection, Max. Pressure 600 psi WOG, 150 psi WSP, Full Port, Material of Construction Bronze, Seats RPTFE, Stem Material Brass, Handle Lever, Standards MSS-SP-110

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews