SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/4" Sweat Bronze Ball Valve Inline

APOLLO| Zoro #: G0776921| Mfr #: 8220601

$96.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout ProofMax. Steam Pressure: 150 PSI WSPStem Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0776921 Mfr #: 8220601
Stem Type: Blowout ProofMax. Steam Pressure: 150 PSI WSP
Stem Material: BrassCompliance: ISO 9001
Ball Valve Product Group: ManualBody Style: Inline
Seat Material: RPTFEBody Seal Material: RPTFE
Connection Type: Sweat x SweatItem: Ball Valve
Temp. Range: -20 Degrees to 450 Degrees FMax. Pressure: 600 psi CWP
Handle Type: LeverStandards: MSS-SP-110
Port: FullValve Basic Body Material: Bronze
Body Material: Bronze B584Pipe Size: 1-1/4"
Handle Material: Zinc Plated Steel with Vinyl GripFeatures: In-Line Repairable
Ball Material: Chrome Plated BronzeValve Structure: 3-Piece
Tube Size: 1-1/4"Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Bronze B584, Body Style Inline, 3-Piece, Pipe Size 1-1/4 In., Tube Size 1-1/4 In., Connection Type Sweat x Sweat, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Bronze, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material Brass, Body Seal Material RPTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews