HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1" Sweat Bronze Ball Valve Inline

APOLLO| Zoro #: G2119731| Mfr #: 7020501

$22.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Heavy Duty
Tube Size: 1"
Compliance: MSS SP-110
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119731 Mfr #: 7020501
Features: Heavy DutyTube Size: 1"
Compliance: MSS SP-110Body Material: Bronze
Ball Valve Product Group: ManualSeat Material: RPTFE
Max. Steam Pressure: 150 PSI WSPValve Structure: 2-Piece
Body Seal Material: PTFETemp. Range: -20 Degrees to 450 Degrees F
Port: StandardValve Basic Body Material: Bronze
Body Style: InlineConnection Type: Sweat x Sweat
Standards: MSS SP-110, ASTM B16Handle Material: Steel
Ball Material: Chrome Plated BronzeStem Type: Blowout Proof
Pipe Size: 1"Max. Pressure: 600 psi CWP
Item: Ball ValveStem Material: Brass
Handle Type: LeverCountry of Origin (subject to change): United States

Description

Two Piece Ball Valve, Solder Connection, Max. Pressure 600 psi WOG, 150 psi WSP, Standard Port, Material of Construction Bronze, Seats RPTFE, Ball Material Chrome Plated, Stem Material B16, Handle Steel, Standards MSS SP-110

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews