KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Sweat Bronze Ball Valve Inline

APOLLO| Zoro #: G0821721| Mfr #: 7020301

$10.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Material: Brass
Body Material: Bronze
Max. Steam Pressure: 150 PSI WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821721 Mfr #: 7020301
Stem Material: BrassBody Material: Bronze
Max. Steam Pressure: 150 PSI WSPFeatures: Heavy Duty
Port: FullStem Type: Blowout Proof
Handle Type: LeverTube Size: 1/2"
Body Style: InlineTemp. Range: -20 Degrees to 450 Degrees F
Compliance: MSS SP-110Standards: MSS SP-110, ASTM B16
Ball Material: Chrome Plated BronzeValve Basic Body Material: Bronze
Pipe Size: 1/2"Connection Type: Sweat x Sweat
Valve Structure: 2-PieceMax. Pressure: 600 psi CWP
Body Seal Material: PTFEBall Valve Product Group: Manual
Handle Material: SteelSeat Material: RPTFE
Item: Ball ValveCountry of Origin (subject to change): United States

Description

Two Piece Ball Valve, Solder Connection, Max. Pressure 600 psi WOG, 150 psi WSP, Full Port, Material of Construction Bronze, Seats RPTFE, Ball Material Chrome Plated, Stem Material B16, Handle Steel, Standards MSS SP-110

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews