DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2" Sweat Bronze Ball Valve Inline

APOLLO| Zoro #: G2202051| Mfr #: 8220801

$230.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: In-Line Repairable
Tube Size: 2"
Compliance: ISO 9001
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202051 Mfr #: 8220801
Features: In-Line RepairableTube Size: 2"
Compliance: ISO 9001Body Material: Bronze B584
Ball Valve Product Group: ManualSeat Material: RPTFE
Max. Steam Pressure: 150 psi WSPValve Structure: 3-Piece
Body Seal Material: RPTFETemp. Range: -20 Degrees to 450 Degrees F
Port: FullValve Basic Body Material: Bronze
Body Style: InlineConnection Type: Sweat x Sweat
Standards: MSS-SP-110Handle Material: Zinc Plated Steel with Vinyl Grip
Ball Material: Chrome Plated BronzeStem Type: Blowout Proof
Pipe Size: 2"Max. Pressure: 600 psi CWP
Item: Ball ValveStem Material: brass
Handle Type: LeverCountry of Origin (subject to change): United States

Description

Three Piece Ball Valve, Solder Connection, Max. Pressure 600 psi WOG, 150 psi WSP, Full Port, Material of Construction Bronze, Seats RPTFE, Stem Material Brass, Handle Lever, Standards MSS-SP-110

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews