KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Sweat Bronze Ball Valve Inline

APOLLO| Zoro #: G1788936| Mfr #: 7720401

$37.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/4"
Seat Material: RPTFE
Valve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788936 Mfr #: 7720401
Tube Size: 3/4"Seat Material: RPTFE
Valve Structure: 2-PieceMax. Steam Pressure: 150 PSI WSP
Pipe Size: 3/4"Compliance: ISO 9001
Temp. Range: Up to 500 Degrees FBody Seal Material: PTFE
Item: Ball ValveFeatures: Mounting Pad for Actuation
Ball Valve Product Group: ManualHandle Material: Zinc Plated Steel with Vinyl Grip
Port: FullStem Type: Blowout Proof
Ball Material: Chrome Plated BronzeBody Material: Bronze
Max. Pressure: 600 psi CWPBody Style: Inline
Stem Material: BrassValve Basic Body Material: Bronze
Handle Type: LeverConnection Type: Sweat x Sweat
Standards: MSS SP-110Country of Origin (subject to change): United States

Description

Two Piece Ball Valve, Solder Connection, Max. Pressure 600 psi WOG, Full Port, Material of Construction Bronze, Seats RPTFE, Ball Material Chrome Plated, Stem Material Brass, Stem Brass, Handle Plated Steel, Standards MSS SP-110

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews